Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinn Large Single Pendant

  • Mfr # 12408CLBKSBR

  • Zoro # G608971303


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
14 in
Width
8 in
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12408CLBKSBR
Zoro #
G608971303
UPC #
783209280519
Country of Origin
China

Dimensions

Height
14 in
Width
8 in
Overall Length
8 in

Details

Color
Bronze
Housing Finish
Black / Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Dimmable
Non-Dimmable
Watts
60W
Material
Steel, Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
4.84 lbs
Indoor or Outdoor
Indoor

Description

Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.


  • •Black and satin brass finish pendant light from the Pinn collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.