Pioneer 1-Light Pendant, Anthracite
- Mfr # 27711AR
- Zoro # G614704926
product price:
$
110.00
/ea
Free Shipping & Returns
Key Features
Color
Anthracite
Height
15.5 in
Length
6 in
Width
6 in
Light Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27711AR
- Zoro #
- G614704926
- UPC #
- 783209308794
- Country of Origin
- China
Dimensions
- Height
- 15.5 in
- Length
- 6 in
- Width
- 6 in
Details
- Color
- Anthracite
- Light Type
- Incandescent
- Item
- Mini Pendant
- Max. Fixture Wattage
- 60W
- Material
- Steel
- Standards
- cETLus
- Lamp Quantity
- 1
- Energy Star Compliant
- No
- Lamp Included
- No
- Bulb Type
- E26 Medium
- Damp/Wet Rating
- Dry
Description
Simple with rustic elements, elongated rods are tiered with a forged iron hook and loop detail in multiple configurations. The fixtures' textured Anthracite finish enhances the artistry of the forged iron construction. Available in multi-pendant configurations as well as a single pendant and sconce. Use tubular filament lamps to accentuate the verticality of the design.
- •Anthracite finish mini pendant light from the Pioneer collection
- •Constructed from high quality steel
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.