Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pioneer 7-Light Pendant, Anthracite

  • Mfr # 27716AR

  • Zoro # G414704850


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Anthracite
Height
52 in
Length
10 in
Width
10 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27716AR
Zoro #
G414704850
UPC #
783209308800
Country of Origin
China

Dimensions

Height
52 in
Length
10 in
Width
10 in

Details

Color
Anthracite
Light Type
Incandescent
Item
Multi-Light Pendant
Material
Steel
Energy Star Compliant
No
Standards
cETLus
Lamp Quantity
7
Max. Fixture Wattage
60W
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Simple with rustic elements, elongated rods are tiered with a forged iron hook and loop detail in multiple configurations. The fixtures' textured Anthracite finish enhances the artistry of the forged iron construction. Available in multi-pendant configurations as well as a single pendant and sconce. Use tubular filament lamps to accentuate the verticality of the design.


  • •Anthracite finish pendant light from the Pioneer collection
  • •Constructed from high quality steel
  • •This fixture utilizes seven 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.