Zoro Homepage

Plumette 2-Light Wall Sconce w Crystal

  • Mfr # 12161CHB/CRY

  • Zoro # G108971155


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
14 in
Dimmable
Dimmable
Fixture Voltage
120V
Material
Iron & Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12161CHB/CRY
Zoro #
G108971155
UPC #
783209281479
Country of Origin
China

Dimensions

Height
16 in
Width
14 in
Depth (In)
5.25 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Chestnut Bronze
Item
Wall Sconce
Material
Iron & Crystal
Lamp Watts
60W
Standards
cULus
Application
Residential
Lamp Type
Incandescent
Weight (Lbs)
1.1 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor

Description

Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.