Zoro Homepage

Plumette 3-Light Pendant

  • Mfr # 12163GL

  • Zoro # G801706993


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold Leaf
Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Steel
Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12163GL
Zoro #
G801706993
UPC #
783209257702
Country of Origin
China

Dimensions

Chain Length
36 in
Wire Length
120 in

Details

Housing Finish
Gold Leaf
Voltage
120
Light Type
Incandescent; E12 Candelabra
Shade Material
Steel
Fixture Wattage
60
Dimmable
Yes
Bulb Shape
B11
Slope
90 Degrees

Description

Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. This look humbly evokes French Country charm and enchants any room it illuminates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.