
Plumette 6-Light Chandelier w Crystal
Mfr # 12166CHB/CRY
Zoro # G008971149
product price: $468.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Material
Iron & Crystal
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12166CHB/CRY
Zoro #
G008971149
UPC #
783209280212
Country of Origin
China
Dimensions
Height
22 in
Length
28 in
Width
28 in
Details
Item
Chandelier
Housing Finish
Chestnut Bronze
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Material
Iron & Crystal
Application
Residential
Dimmable
Dimmable
Standards
cULus
Weight (Lbs)
4.3 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor
Description
Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.