Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumette 6-Light Chandelier w Crystal

  • Mfr # 12166GL/CRY

  • Zoro # G808971202


product price: $514.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Material
Iron & Crystal
Height
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12166GL/CRY
Zoro #
G808971202
UPC #
783209280199
Country of Origin
China

Dimensions

Height
22 in
Width
28 in
Length
28 in

Details

Item
Chandelier
Housing Finish
Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Iron & Crystal
Voltage
120V
Application
Residential
Color
Brown
Dimmable
Dimmable
Standards
cULus
Weight (Lbs)
4.3 lbs
Bulb Base Type
E12 Candelabra
Indoor or Outdoor
Indoor

Description

Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.