Zoro Homepage

Plumette 8-Light Chandelier w Crystal

  • Mfr # 12168GL/CRY

  • Zoro # G208971222


product price: $718.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Dimmable
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12168GL/CRY
Zoro #
G208971222
UPC #
783209280205
Country of Origin
China

Dimensions

Length
36 in
Height
30 in
Width
36 in

Details

Item
Chandelier
Housing Finish
Gold Leaf
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Dimmable
Color
Brown
Standards
cULus
Voltage
120V
Material
Iron & Crystal
Bulb Base Type
E12 Candelabra
Weight (Lbs)
5.3 lbs
Indoor or Outdoor
Indoor

Description

Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.


  • •Gold leaf finish chandelier from the Plumette collection
  • •Constructed from high quality iron and crystal
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.