Zoro Homepage

Poppy 12'' Flush Mount, White/Satin Brass

  • Mfr # 11390WTSBR

  • Zoro # G614704544


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Width
11.75 in
Height
5.75 in
Lumens
260
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11390WTSBR
Zoro #
G614704544
UPC #
783209295704
Country of Origin
China

Dimensions

Length
11.75 in
Width
11.75 in
Height
5.75 in

Details

Lumens
260
Item
Flush Mount
Lamp Included
Yes
Lighting Technology
LED
Lamp Quantity
1
Energy Star Compliant
No
Housing Material
Aluminum, Steel
Color
White/Satin Brass
Max. Fixture Wattage
4W
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

Incurved metal petals of Storm Grey or White finish with Satin Brass caps make oversized biophilic light fixtures. Available as wall sconces or pendants, the various configurations provide playful forms both nostalgic or youthful. Pair with a white G25 lamp or reflector lamp to complete the look.


  • •White and satin brass finish flush mount light from the Poppy collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes one 4-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.