Zoro Homepage

Poppy 12'' Pendant, Silver Gold/Satin Brass

  • Mfr # 11391SGSBR

  • Zoro # G814704962


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Silver Gold / Satin Brass
Height
6 in
Length
11.75 in
Width
11.75 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11391SGSBR
Zoro #
G814704962
UPC #
783209296763
Country of Origin
China

Dimensions

Height
6 in
Length
11.75 in
Width
11.75 in

Details

Color
Silver Gold / Satin Brass
Light Type
LED
Item
Single Pendant
Max. Fixture Wattage
4W
Energy Star Compliant
No
Material
Aluminum,Steel
Lamp Quantity
1
Lamp Included
Yes
Lumens
260
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Incurved metal petals of Storm Grey or White finish with Satin Brass caps make oversized biophilic light fixtures. Available as wall sconces or pendants, the various configurations provide playful forms both nostalgic or youthful. Pair with a white G25 lamp or reflector lamp to complete the look.


  • •Silver gold and satin brass finish pendant light from the Poppy collection
  • •Constructed from high quality aluminum and steel
  • •This fixture utilizes one 4-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.