Portcullis 33'' Wifi-enabled Fandelight w LED Bulbs, Bronze Gilt

  • Mfr # 61016BZGT

  • Zoro # G214681412


product price:  $1,998.00
/ea
Free Shipping & Returns

Key Features

Width
32.75 in
Standards
cETLus
Material
Steel,ABS
Height
18 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61016BZGT
Zoro #
G214681412
UPC #
783209295667
Country of Origin
China

Dimensions

Width
32.75 in
Height
18 in

Details

Item
Fandelight
Standards
cETLus
Material
Steel,ABS
Watts
4W
Lumens
1400

Description

Not just a fan, the Portcullis FanDelight is framed within a woven metal grate pattern in a rich Bronze Gilt finish. The interior gold finish adds warmth to the candelabras that are shielded with a curved reflector backplate not to be disrupted by the circulating fan blades behind it. With a full range of fan control and Wifi-enabled, this fixture is not only attractive, but full of functional features.


  • •Bronze gilt finish fandelight from the Portcullis collection
  • •Constructed from high quality steel and abs
  • •This fixture utilizes six 4-watt E12 candelabra LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.