This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10229BO
Zoro #
G408971329
UPC #
783209281004
Country of Origin
China
Dimensions
Height
8.25 in
Width
13 in
Depth (In)
3.75 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black Organza
Item
Wall Sconce
Lamp Watts
10W
Material
Fabric, Polycarbonate, Steel
Lamp Type
LED
Lamp Included
Yes
Application
Residential
Standards
cETLus
Color Temperature
3000 K
Weight (Lbs)
2.25 lbs
Bulb Base Type
AC Integrated
Lumens
680
Color Rendering Index
90
Lens Material
Fabric
Indoor or Outdoor
Indoor
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.