Zoro Homepage

Prime 18 Tall LED Sconce

  • Mfr # 10228BO

  • Zoro # G308971191


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Dimmable
Dimmable
Fixture Voltage
120V
Application
Residential
Lamp Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10228BO
Zoro #
G308971191
UPC #
783209280960
Country of Origin
China

Dimensions

Height
18.25 in
Width
6 in
Depth (In)
3.75 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Black Organza
Item
Wall Sconce
Application
Residential
Lamp Watts
12W
Standards
cETLus
Lamp Type
LED
Material
Fabric, Polycarbonate, Steel
Lamp Included
Yes
Indoor or Outdoor
Indoor
Weight (Lbs)
3.48 lbs
Lumens
820
Bulb Base Type
AC Integrated
Color Rendering Index
90
Color Temperature
3000 K
Lens Material
Fabric

Description

Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.