Zoro Homepage

Prime 18 Tall LED Sconce

  • Mfr # 10228GC

  • Zoro # G908971164


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Dimmable
Dimmable
Fixture Voltage
120V
Application
Residential
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10228GC
Zoro #
G908971164
UPC #
783209280977
Country of Origin
China

Dimensions

Height
18.25 in
Width
6 in
Depth (In)
3.75 in

Details

Dimmable
Dimmable
Fixture Voltage
120V
Finish
Grass Cloth
Item
Wall Sconce
Application
Residential
Lamp Included
Yes
Lamp Type
LED
Lamp Watts
12W
Material
Fabric, Polycarbonate, Steel
Standards
cETLus
Lens Material
Fabric
Weight (Lbs)
3.48 lbs
Color Temperature
3000 K
Bulb Base Type
AC Integrated
Lumens
820
Color Rendering Index
90
Indoor or Outdoor
Indoor

Description

Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.


  • •Finish wall sconce from the Prime collection
  • •Constructed from high quality fabric, polycarbonate and steel
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.