
Prime 18 Tall LED Sconce 120-277 UNV Dim
Mfr # 10238OM
Zoro # G508971212
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
18.25 in
Dimmable
Dimmable
Fixture Voltage
120V-277V
Lamp Watts
12W
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10238OM
Zoro #
G508971212
UPC #
783209281349
Country of Origin
China
Dimensions
Height
18.25 in
Width
6 in
Depth (In)
3.75 in
Details
Dimmable
Dimmable
Fixture Voltage
120V-277V
Finish
Oatmeal
Item
Wall Sconce
Lamp Watts
12W
Lamp Included
Yes
Application
Residential
Material
Fabric, Polycarbonate, Steel
Lamp Type
LED
Standards
cETLus
Weight (Lbs)
3.48 lbs
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Bulb Base Type
DC Integrated
Lumens
820
Lens Material
Fabric
Color Rendering Index
90
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.