Zoro Homepage

Prime 25 LED Flush Mount 120-277V

  • Mfr # 10237BO

  • Zoro # G808971356


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Length
25 in
Lamp Type
LED
Voltage
120V-277V
Height
5.5 in
Lumens
2240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10237BO
Zoro #
G808971356
UPC #
783209273474
Country of Origin
China

Dimensions

Length
25 in
Width
25 in
Height
5.5 in

Details

Housing Finish
Black Organza
Lamp Type
LED
Voltage
120V-277V
Lumens
2240
Watts
32W
Dimmable
Dimmable
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000 K
Material
Steel, Acrylic, Fabric
Lamp Included
Yes
Standards
cETLus
Application
Residential
Weight (Lbs)
6.66 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
AC Integrated

Description

Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.


  • •Finish flush mount light from the Prime collection
  • •Constructed from high quality steel, acrylic and fabric
  • •This fixture utilizes one 32-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.