
Prime Acoustic 16 LED Pendant
Mfr # 10224GYSN
Zoro # G108971087
product price: $318.00
/ea
Free Shipping & Returns
Key Features
Height
7 in
Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10224GYSN
Zoro #
G108971087
UPC #
783209290983
Country of Origin
China
Dimensions
Height
7 in
Width
16 in
Overall Length
16 in
Details
Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Dimmable
Dimmable
Lamp Included
Yes
Standards
cETLus
Color Temperature
3000 K
CRI
90
Watts
6.5W
Material
Steel, Acrylic, Fabric
Application
Residential
Weight (Lbs)
6.95 lbs
Bulb Base Type
AC Integrated
Lumens
1380
Indoor or Outdoor
Indoor
Lens Material
Felt
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.