Zoro Homepage

Primrose 1-Light Flush Mount, Black/Gold Leaf

  • Mfr # 18059BKGL

  • Zoro # G914704787


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Lamp Quantity
1
Energy Star Compliant
No
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18059BKGL
Zoro #
G914704787
UPC #
783209306011
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
6.75 in

Details

Item
Flush Mount
Lamp Quantity
1
Energy Star Compliant
No
Color
Black / Gold Leaf
Lighting Technology
Incandescent
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Certification
cETLus
Housing Material
Steel, Glass
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Opal White Glass

Description

This refreshing collection features the nostalgic detailing of scalloped metal shades with gold leaf interiors. The hand applied gold-leaf interiors reflect the light source within the shades casting a warmer glow downwards. The collection is offered in charming chain hung pendants, a flush mount with Opal White schoolhouse glass, or oversized sconces. Available in Matte Black, Matte White, or Dark Grey with Gold leaf interiors and metalwork.


  • •Black and gold leaf finish flush mount light from the Primrose collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.