Zoro Homepage

Primrose 1-Light Flush Mount, Dark Grey/Gold Leaf

  • Mfr # 18059DGGL

  • Zoro # G914704763


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Energy Star Compliant
No
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18059DGGL
Zoro #
G914704763
UPC #
783209306677
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
6.75 in

Details

Item
Flush Mount
Energy Star Compliant
No
Lighting Certification
cETLus
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Color
Dark Grey / Gold Leaf
Lamp Quantity
1
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Shade Material
Opal White Glass

Description

This refreshing collection features the nostalgic detailing of scalloped metal shades with gold leaf interiors. The hand applied gold-leaf interiors reflect the light source within the shades casting a warmer glow downwards. The collection is offered in charming chain hung pendants, a flush mount with Opal White schoolhouse glass, or oversized sconces. Available in Matte Black, Matte White, or Dark Grey with Gold leaf interiors and metalwork.


  • •Dark grey and gold leaf finish flush mount light from the Primrose collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.