Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primrose 1-Light Pendant, Dark Grey/Gold Leaf

  • Mfr # 18055DGGL

  • Zoro # G014704731


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey / Gold Leaf
Height
9 in
Length
16 in
Width
16 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18055DGGL
Zoro #
G014704731
UPC #
783209306660
Country of Origin
China

Dimensions

Height
9 in
Length
16 in
Width
16 in

Details

Color
Dark Grey / Gold Leaf
Light Type
Incandescent
Item
Single Pendant
Max. Fixture Wattage
60W
Material
Steel
Energy Star Compliant
No
Lamp Included
No
Standards
cETLus
Lamp Quantity
1
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

This refreshing collection features the nostalgic detailing of scalloped metal shades with gold leaf interiors. The hand applied gold-leaf interiors reflect the light source within the shades casting a warmer glow downwards. The collection is offered in charming chain hung pendants, a flush mount with Opal White schoolhouse glass, or oversized sconces. Available in Matte Black, Matte White, or Dark Grey with Gold leaf interiors and metalwork.


  • •Dark grey and gold leaf finish pendant light from the Primrose collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.