Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primrose 1-Light Wall Sconce, Black/Gold Leaf

  • Mfr # 18051BKGL

  • Zoro # G214704821


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
10 in
Housing Material
Steel
Lamp Quantity
1
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18051BKGL
Zoro #
G214704821
UPC #
783209305991
Country of Origin
China

Dimensions

Height
11 in
Width
10 in
Depth
12 in

Details

Item
Wall Sconce
Housing Material
Steel
Lamp Quantity
1
Lighting Technology
Incandescent
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Certification
cETLus
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Black / Gold Leaf

Description

This refreshing collection features the nostalgic detailing of scalloped metal shades with gold leaf interiors. The hand applied gold-leaf interiors reflect the light source within the shades casting a warmer glow downwards. The collection is offered in charming chain hung pendants, a flush mount with Opal White schoolhouse glass, or oversized sconces. Available in Matte Black, Matte White, or Dark Grey with Gold leaf interiors and metalwork.


  • •Black and gold leaf finish wall sconce from the Primrose collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.