Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primrose 1-Light Wall Sconce, Matte White/Gold Leaf

  • Mfr # 18051MWGL

  • Zoro # G714704772


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
10 in
Lighting Certification
cETLus
Lamp Included
No
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18051MWGL
Zoro #
G714704772
UPC #
783209304857
Country of Origin
China

Dimensions

Height
11 in
Width
10 in
Depth
12 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Lamp Included
No
Energy Star Compliant
No
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Lamp Quantity
1
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Matte White / Gold Leaf

Description

This refreshing collection features the nostalgic detailing of scalloped metal shades with gold leaf interiors. The hand applied gold-leaf interiors reflect the light source within the shades casting a warmer glow downwards. The collection is offered in charming chain hung pendants, a flush mount with Opal White schoolhouse glass, or oversized sconces. Available in Matte Black, Matte White, or Dark Grey with Gold leaf interiors and metalwork.


  • •Matte white and gold leaf finish wall sconce from the Primrose collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.