Zoro Homepage

Prism 1-Light Outdoor Post Lantern, Black

  • Mfr # 30568CLBK

  • Zoro # G414681403


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Lamps
1
Max. Wattage
60W
Lighting Technology
Incandescent
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30568CLBK
Zoro #
G414681403
UPC #
783209297654
Country of Origin
China

Dimensions

Width
9 in
Height
19 in

Details

Item
Outdoor Post Lantern
Color
Black
Number of Lamps
1
Max. Wattage
60W
Lighting Technology
Incandescent
Bulb Type
E26 Medium
Lamp Included
No
Housing Material
Steel
Energy Star Compliant
No
Standards
cETLus
Shade Material
Stainless steel
Damp/Wet Rating
Wet

Description

  • •Black finish outdoor post lantern from the Prism collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.