Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prism 16'' Outdoor Wall Sconce, Black

  • Mfr # 30564CLBK

  • Zoro # G214681337


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
16 in
Length
10 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30564CLBK
Zoro #
G214681337
UPC #
783209297623
Country of Origin
China

Dimensions

Width
9 in
Height
16 in
Length
10 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Type
E26 Medium
Lighting Certification
cETLus
Lamp Included
No
Housing Material
Steel
Lamp Quantity
1
Shade Material
Stainless steel
Color
Black
Damp/Wet Rating
Wet
Energy Star Compliant
No

Description

  • •Black finish outdoor wall sconce from the Prism collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.