Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prism 9'' Outdoor Flush Mount, Black

  • Mfr # 30560CLBK

  • Zoro # G614704865


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
9 in
Height
11 in
Lamp Included
No
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30560CLBK
Zoro #
G614704865
UPC #
783209297609
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
11 in

Details

Item
Flush Mount
Lamp Included
No
Lighting Technology
Incandescent
Energy Star Compliant
No
Lighting Certification
cETLus
Housing Material
Steel
Color
Black
Lamp Quantity
1
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Stainless steel

Description

  • •Black finish flush mount light from the Prism collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.