Zoro Homepage

Provident 4-Light Chandelier

  • Mfr # 10031BK

  • Zoro # G701707014


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12 Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031BK
Zoro #
G701707014
UPC #
783209259287
Country of Origin
China

Dimensions

Length
16 in
Adjustable Height
Yes
Chain Length
36 in
Wire Length
108 in

Details

Housing Finish
Black
Voltage
120
Light Type
Incandescent; E12 Candelabra
Dimmable
Yes
Lamp Watts
60
Bulb Shape
B10

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.