Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Provident 4-Light Chandelier

  • Mfr # 10034BK

  • Zoro # G801707075


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Fixture Wattage
60
Material
Steel
Length
14.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034BK
Zoro #
G801707075
UPC #
783209259317
Country of Origin
China

Dimensions

Length
14.5 in
Overall Height
62.5 in
Wire Length
120 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Chain Length
36 in
Overall Min Height
26.5 in

Details

Housing Finish
Black
Fixture Wattage
60
Material
Steel
Dimmable
Yes
Light Type
Incandescent; E12 Candelabra
Output Voltage
120V
Slope
90 Degrees
Input Voltage
120V
Bulb Shape
B10

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.