Zoro Homepage

Quarry 15'' LED Wall Sconce/Flush Mount, Dark Bronze

  • Mfr # 18202WADBZ

  • Zoro # G614704643


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Height
4.5 in
Lumens
1220
Housing Material
Steel,Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18202WADBZ
Zoro #
G614704643
UPC #
783209295971
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
4.5 in

Details

Lumens
1220
Item
Flush Mount
Housing Material
Steel,Aluminum
Lighting Technology
LED
Color
Dark Bronze
Lighting Certification
cETLus
Lamp Included
Integrated
Max. Fixture Wattage
16W
Lamp Quantity
1
Energy Star Compliant
No
Bulb Type
AC Integrated
Damp/Wet Rating
Damp
Shade Material
Alabas marble

Description

Modern in execution, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze or Natural Aged Brass. Dedicated LED housing shine light on alabaster panels, highlighting the stone's beautiful, veined characteristics while also providing ambient lighting. These surface mounted fixtures are designed to install on either wall or ceiling surfaces.


  • •Dark bronze finish flush mount light from the Quarry collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes one 16-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.