Zoro Homepage

Quarry 15'' LED Wall Sconce/Flush Mount, Natural Aged Brass

  • Mfr # 18202WANAB

  • Zoro # G214704753


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
AC Integrated
Max. Fixture Wattage
16W
Length
15 in
Width
15 in
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18202WANAB
Zoro #
G214704753
UPC #
783209316010
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
4.5 in

Details

Item
Semi-Flush Mount
Bulb Type
AC Integrated
Max. Fixture Wattage
16W
Lamp Included
Integrated
Energy Star Compliant
No
Color
Natural Aged Brass
Lamp Quantity
1
Lumens
1220
Lighting Technology
LED
Material
Steel,Aluminum
Damp/Wet Rating
Damp
Shade Material
Alabas marble
Lighting Certification
cETLus

Description

Modern in execution, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze or Natural Aged Brass. Dedicated LED housing shine light on alabaster panels, highlighting the stone's beautiful, veined characteristics while also providing ambient lighting. These surface mounted fixtures are designed to install on either wall or ceiling surfaces.


  • •Natural aged brass finish semi-flush mount light from the Quarry collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes one 16-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.