
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18204WADBZ
Zoro #
G308971399
UPC #
783209263826
Country of Origin
China
Dimensions
Height
18 in
Width
11.5 in
Overall Length
11.5 in
Details
Color
brown
Housing Finish
Dark Bronze
Lamp Type
LED
Voltage
120V
Item
Mini Pendant
Lamp Included
Yes
Material
Steel, Aluminum, Spanish Alabaster
Dimmable
Dimmable
Color Temperature
3000 K
CRI
90
Application
Residential
Watts
6W
Lens Material
Spanish Alabaster
Lumens
885
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor
Weight (Lbs)
3.2 lbs
Description
Modern in execution, yet representative of the classic inverted bowl pendants, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze. An inverted bowl form is created using the alabaster's straight line and the empty space below it. Slim housings of LED direct light both up at the alabaster to highlight the stone's character, while another direct light downward for functional use below.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.