Zoro Homepage

Quarry LED Wall Sconce, Natural Aged Brass

  • Mfr # 18201WANAB

  • Zoro # G914704725


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
9.75 in
Lighting Certification
cETLus
Lamp Quantity
1
Housing Material
Steel, Aluminum, Spanish Alabaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18201WANAB
Zoro #
G914704725
UPC #
783209315846
Country of Origin
China

Dimensions

Height
11 in
Width
9.75 in
Depth
4 in

Details

Item
Wall Sconce
Lighting Certification
cETLus
Lamp Quantity
1
Housing Material
Steel, Aluminum, Spanish Alabaster
Lamp Included
Integrated
Lighting Technology
LED
Max. Fixture Wattage
10W
Energy Star Compliant
No
Lumens
630
Damp/Wet Rating
Damp
Bulb Type
PCB Integrated
Color
Natural Aged Brass
Shade Material
Spanish Alabaster

Description

Modern in execution, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze or Natural Aged Brass. Dedicated LED housing shine light on alabaster panels, highlighting the stone's beautiful, veined characteristics while also providing ambient lighting. These surface mounted fixtures are designed to install on either wall or ceiling surfaces.


  • •Natural aged brass finish wall sconce from the Quarry collection
  • •Constructed from high quality steel, aluminum and spanish alabaster
  • •This fixture utilizes one 10-watt PCB LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.