Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarry LED Wall Sconce/Flush Mount, Natural Aged Brass

  • Mfr # 18200WANAB

  • Zoro # G814704689


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Width
12.25 in
Height
4 in
Lumens
825
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18200WANAB
Zoro #
G814704689
UPC #
783209319561
Country of Origin
China

Dimensions

Length
11.75 in
Width
12.25 in
Height
4 in

Details

Lumens
825
Item
Flush Mount
Energy Star Compliant
No
Max. Fixture Wattage
13W
Lamp Included
Integrated
Housing Material
Steel, Aluminum, Spanish Alabaster
Color
Natural Aged Brass
Lighting Technology
LED
Lamp Quantity
1
Bulb Type
PCB Integrated
Damp/Wet Rating
Damp
Shade Material
Spanish Alabaster

Description

Modern in execution, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze or Natural Aged Brass. Dedicated LED housing shine light on alabaster panels, highlighting the stone's beautiful, veined characteristics while also providing ambient lighting. These surface mounted fixtures are designed to install on either wall or ceiling surfaces.


  • •Natural aged brass finish flush mount light from the Quarry collection
  • •Constructed from high quality steel, aluminum and spanish alabaster
  • •This fixture utilizes one 13-watt PCB LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.