
Rail 24 LED Bath Bar CCT Select
Mfr # 52132BK
Zoro # G408971039
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
4.75 in
Width
24 in
Housing Finish
Black
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52132BK
Zoro #
G408971039
UPC #
783209289260
Country of Origin
China
Dimensions
Height
4.75 in
Width
24 in
Depth (In)
2.75 in
Details
Item
Bath Vanity
Color
Nickel
Housing Finish
Black
Lamp Type
LED
Voltage
120V
Number of Lights
1
Color Temp.
Select 27/35/40 K
Dimmable
Dimmable
Material
Aluminum
Standards
cETLus
Lamp Included
Yes
Lamp Watts
16W
Application
Residential
Color Rendering Index
90
Lens Material
Polycarbonate
Bulb Base Type
AC Integrated
Weight (Lbs)
2.02 lbs
Lumens
1600
Indoor or Outdoor
Indoor
Description
Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.