Zoro Homepage

Rail 24'' LED Bath Bar CCT Select, Polished Chrome

  • Mfr # 52132PC

  • Zoro # G514681327


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
4.75 in
Material
Aluminum
Color
Polished Chrome
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52132PC
Zoro #
G514681327
UPC #
783209309036
Country of Origin
China

Dimensions

Width
24 in
Height
4.75 in
Depth
2.75 in

Details

Item
Vanity
Material
Aluminum
Color
Polished Chrome

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.


  • •Polished chrome finish vanity light from the Rail collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 16-watt AC LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.