Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rattan 1-Light Pendant, Natural Aged Brass

  • Mfr # 14461BRNAB

  • Zoro # G814704863


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
14.5 in
Length
10 in
Width
10 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14461BRNAB
Zoro #
G814704863
UPC #
783209297470
Country of Origin
China

Dimensions

Height
14.5 in
Length
10 in
Width
10 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Steel,Rattan
Item
Single Pendant
Lamp Included
No
Lamp Quantity
1
Max. Fixture Wattage
60W
Material
Steel,Rattan
Standards
cETLus
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Hand-woven rattan is blackened and configured into a series of pendants and a dual-purpose wall sconce and flush mount. The blackened rattan is contrasted by a frame in Natural Aged Brass that adds a dramatic styling to the natural material. The overall effect is nostalgic, coastal, and yet transitional with a variety of design aesthetics.


  • •Natural aged brass finish pendant light from the Rattan collection
  • •Constructed from high quality steel and rattan
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.