Zoro Homepage

Rattan 20'' 3-Light Pendant, Natural Aged Brass

  • Mfr # 14462BRNAB

  • Zoro # G714704925


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Natural Aged Brass
Height
5.25 in
Length
20.25 in
Width
20.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14462BRNAB
Zoro #
G714704925
UPC #
783209308770
Country of Origin
China

Dimensions

Height
5.25 in
Length
20.25 in
Width
20.25 in

Details

Color
Natural Aged Brass
Light Type
Incandescent
Shade Material
Synthetic Rattan
Item
Pendant System
Lamp Quantity
3
Lamp Included
No
Material
Steel, Glass, Synthetic Rattan
Max. Fixture Wattage
60W
Standards
cETLus
Energy Star Compliant
No
Damp/Wet Rating
Dry
Bulb Type
E12 Candelabra

Description

Hand-woven rattan is blackened and configured into a series of pendants and a dual-purpose wall sconce and flush mount. The blackened rattan is contrasted by a frame in Natural Aged Brass that adds a dramatic styling to the natural material. The overall effect is nostalgic, coastal, and yet transitional with a variety of design aesthetics.


  • •Natural aged brass finish pendant light from the Rattan collection
  • •Constructed from high quality steel, glass and synthetic rattan
  • •This fixture utilizes three 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.