Zoro Homepage

Rattan 20'' Wall Sconce/Semi Flush Mount, Natural Aged Brass

  • Mfr # 14460BRNAB

  • Zoro # G314704899


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
20.25 in
Housing Material
Steel, Glass, Synthetic Rattan
Length
20.25 in
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14460BRNAB
Zoro #
G314704899
UPC #
783209308763
Country of Origin
China

Dimensions

Height
7.25 in
Width
20.25 in
Length
20.25 in

Details

Item
Wall Sconce
Housing Material
Steel, Glass, Synthetic Rattan
Max. Fixture Wattage
60W
Lighting Technology
Incandescent
Energy Star Compliant
No
Lamp Quantity
3
Lighting Certification
cETLus
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Color
Natural Aged Brass
Shade Material
Synthetic Rattan

Description

Hand-woven rattan is blackened and configured into a series of pendants and a dual-purpose wall sconce and flush mount. The blackened rattan is contrasted by a frame in Natural Aged Brass that adds a dramatic styling to the natural material. The overall effect is nostalgic, coastal, and yet transitional with a variety of design aesthetics.


  • •Natural aged brass finish wall sconce from the Rattan collection
  • •Constructed from high quality steel, glass and synthetic rattan
  • •This fixture utilizes three 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.