Zoro Homepage

Regent 2-Light Bath Vanity, Light French Gray/Natural Aged Brass

  • Mfr # 16172CLLFGNAB

  • Zoro # G914682016


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
6 in
Material
Steel, Glass
Color
Light French Gray / Natural Aged Brass
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16172CLLFGNAB
Zoro #
G914682016
UPC #
783209315655
Country of Origin
China

Dimensions

Width
24 in
Height
6 in
Depth
4 in

Details

Item
Vanity
Material
Steel, Glass
Color
Light French Gray / Natural Aged Brass

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Light french gray and natural aged brass finish vanity light from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 6-watt E26 medium LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.