Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regent 3-Light Pendant, Light French Gray/Natural Aged Brass

  • Mfr # 16173CLLFGNAB

  • Zoro # G314704943


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Color
Light French Gray / Natural Aged Brass
Height
26 in
Length
14 in
Width
14 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16173CLLFGNAB
Zoro #
G314704943
UPC #
783209315693
Country of Origin
China

Dimensions

Height
26 in
Length
14 in
Width
14 in

Details

Color
Light French Gray / Natural Aged Brass
Light Type
LED
Shade Material
Glass
Item
Multi-Light Pendant
Lamp Quantity
3
Material
Steel, Glass
Energy Star Compliant
No
Lamp Included
Yes
Max. Fixture Wattage
6W
Standards
cETLus
Damp/Wet Rating
Dry
Bulb Type
E26 Medium
Lumens
1590

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Light french gray and natural aged brass finish pendant light from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.