Zoro Homepage

Regent 6-Light Pendant, Black/Antique Brass

  • Mfr # 16176CLBKAB

  • Zoro # G314704950


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Energy Star Compliant
No
Light Type
LED
Width
36 in
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16176CLBKAB
Zoro #
G314704950
UPC #
783209315723
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Height
28.5 in

Details

Item
Multi-Tier Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Light Type
LED
Max. Fixture Wattage
6W
Material
Steel, Glass
Lamp Included
Yes
Color
Black / Antique Brass
Lighting Certification
cETLus
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Glass
Lumens
3180

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Black and antique brass finish chandelier from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes six 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.