Zoro Homepage

Regent 8-Light Chandelier, Black/Antique Brass

  • Mfr # 16178CLBKAB

  • Zoro # G714704819


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Energy Star Compliant
No
Height
30.5 in
Material
Steel, Glass
Color
Black / Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16178CLBKAB
Zoro #
G714704819
UPC #
783209315747
Country of Origin
China

Dimensions

Length
40 in
Height
30.5 in
Width
40 in

Details

Item
Multi-Tier Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Material
Steel, Glass
Color
Black / Antique Brass
Lighting Certification
cETLus
Max. Fixture Wattage
8W
Light Type
LED
Lamp Included
Yes
Color Designation
Dry
Bulb Type
E26 Medium
Shade Material
Glass
Lumens
4240

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Black and antique brass finish chandelier from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes six 8-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.