Zoro Homepage

Revolve 1-Light LED Wall Sconce, Black/Gold

  • Mfr # 21600SWBKGLD

  • Zoro # G114704648


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
6 in
Energy Star Compliant
No
Lamp Included
Yes
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21600SWBKGLD
Zoro #
G114704648
UPC #
783209307261
Country of Origin
China

Dimensions

Height
9.75 in
Width
6 in
Depth
6.5 in

Details

Item
Wall Sconce
Energy Star Compliant
No
Lamp Included
Yes
Lighting Technology
LED
Lighting Certification
cETLus
Max. Fixture Wattage
4W
Housing Material
Steel, Glass
Lamp Quantity
1
Bulb Type
G9
Damp/Wet Rating
Dry
Lumens
400
Shade Material
Opal White Glass
Color
Black / Gold

Description

Satin White glass globes are nested behind rings of Gold which dramatically contrasts against the Black metal background. A bedside single sconce features a slim on/off rocker switch that adds convenience to the stylish design. Soft and natural light is provided by replaceable G9 LED lamps which are included in each fixture.


  • •Black and gold finish wall sconce from the Revolve collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 4-watt G9 LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.