
Rexford 1-Light Mini Pendant
Mfr # 10362CDSN
Zoro # G708971357
product price: $112.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
3.5 in
Lamp Type
Incandescent
Voltage
120V
Material
Steel + Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10362CDSN
Zoro #
G708971357
UPC #
783209264281
Country of Origin
China
Dimensions
Height
8 in
Width
3.5 in
Overall Length
3.5 in
Details
Housing Finish
Satin Nickel W/ Seedy Glass Shade
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Material
Steel + Glass
Dimmable
Dimmable
Watts
40W
Standards
cETLus
Application
Residential
Bulb Base Type
E26 Medium
Weight (Lbs)
2.16 lbs
Indoor or Outdoor
Indoor
Shade Finish
Seedy Glass
Description
Sharp lines as a cylindrical metal cup supports matching glasses in your choice of Satin White etched glass or Clear Seedy glass. A clean and transitional design, these mini pendants easily coordinate with more traditional environments with a rejuvenating young approach to design. Available in Satin Brass, Satin Nickel, or Matte Black with your choice of glass. Pair the clear glass shades with tubular filament lamps to complete the look.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.