Zoro Homepage

Rexford 1-Light Mini Pendant

  • Mfr # 10362SWBK

  • Zoro # G008971330


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
8 in
Width
3.5 in
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10362SWBK
Zoro #
G008971330
UPC #
783209264311
Country of Origin
China

Dimensions

Height
8 in
Width
3.5 in
Overall Length
3.5 in

Details

Color
Nickel
Housing Finish
Black W/ Satin White Shade
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Material
Steel + Glass
Dimmable
Dimmable
Watts
40W
Application
Residential
Standards
cETLus
Weight (Lbs)
2.16 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Shade Finish
Satin White

Description

Sharp lines as a cylindrical metal cup supports matching glasses in your choice of Satin White etched glass or Clear Seedy glass. A clean and transitional design, these mini pendants easily coordinate with more traditional environments with a rejuvenating young approach to design. Available in Satin Brass, Satin Nickel, or Matte Black with your choice of glass. Pair the clear glass shades with tubular filament lamps to complete the look.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.