Zoro Homepage

Rigata 1-Light Wall Sconce, Black

  • Mfr # 21371CRBK

  • Zoro # G814704573


product price: $72.00
/ea

Key Features

Height
9 in
Width
5 in
Lamp Quantity
1
Lighting Certification
cULus
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21371CRBK
Zoro #
G814704573
UPC #
783209316478
Country of Origin
China

Dimensions

Height
9 in
Width
5 in
Depth
5.75 in

Details

Item
Wall Sconce
Lamp Quantity
1
Lighting Certification
cULus
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Lamp Included
No
Max. Fixture Wattage
60W
Energy Star Compliant
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Black

Description

Clear Ribbed glass cylinders are supported on gracefully sweeping frames. The glass pattern helps to diffuse the light source while adding texture and style to the design. Available in Polished Nickel, Satin Champagne, or Matte Black.


  • •Black finish wall sconce from the Rigata collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.