Zoro Homepage

Rigata 4-Light Bath Vanity, Black

  • Mfr # 21374CRBK

  • Zoro # G114681239


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Width
32.25 in
Height
9 in
Material
Steel, Glass
Color
Black
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21374CRBK
Zoro #
G114681239
UPC #
783209316539
Country of Origin
China

Dimensions

Width
32.25 in
Height
9 in
Depth
5.75 in

Details

Item
Vanity
Material
Steel, Glass
Color
Black

Description

Clear Ribbed glass cylinders are supported on gracefully sweeping frames. The glass pattern helps to diffuse the light source while adding texture and style to the design. Available in Polished Nickel, Satin Champagne, or Matte Black.


  • •Black finish vanity light from the Rigata collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.