Zoro Homepage

Rincon Large LED Outdoor Sconce

  • Mfr # 50754BKGLD

  • Zoro # G808391833


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
16 in
Watts
14W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50754BKGLD
Zoro #
G808391833
UPC #
783209275683
Country of Origin
China

Dimensions

Width
7 in
Height
16 in
Size
Large
Depth (In)
4 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
14W
Lens Material
Glass
Lumens
980
Finish
Black / Gold
Color Rendering Index
90
Lamp Type
LED
Standards
cETLus
Color Temperature
3000 K
Lamp Included
Yes
Dimmable
Dimmable
Weight (Lbs)
3.7 lbs
Indoor or Outdoor
Outdoor
Bulb Base Type
PCB Integrated
Material
Aluminum, Glass, Stainless Steel
Application
Residential

Description

Clean lines and Clear glass form the structure similar to a classic coach lantern. Produced of 304 Grade Stainless Steel and Aluminum, the Rincon set of LED outdoor sconces suit a variety of aesthetics both modern and traditional. Finished in a vibrant two-tone black and gold finish, these sconces are sure to provide updated curb appeal to your exterior.


  • •Black and gold finish outdoor wall sconce from the Rincon collection
  • •Constructed from high quality aluminum, glass and stainless steel
  • •This fixture utilizes one 14-watt PCB LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.