
Rincon Small LED Outdoor Sconce
Mfr # 50752BKGLD
Zoro # G508391805
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7 in
Height
10 in
Watts
14W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50752BKGLD
Zoro #
G508391805
UPC #
783209275676
Country of Origin
China
Dimensions
Width
7 in
Height
10 in
Size
Small
Depth (In)
4 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
14W
Lens Material
Glass
Lumens
980
Finish
Black / Gold
Standards
cETLus
Lamp Type
LED
Color Temperature
3000 K
Color Rendering Index
90
Lamp Included
Yes
Dimmable
Dimmable
Bulb Base Type
PCB Integrated
Application
Residential
Material
Aluminum, Glass, Stainless Steel
Indoor or Outdoor
Outdoor
Weight (Lbs)
2.5 lbs
Description
Clean lines and Clear glass form the structure similar to a classic coach lantern. Produced of 304 Grade Stainless Steel and Aluminum, the Rincon set of LED outdoor sconces suit a variety of aesthetics both modern and traditional. Finished in a vibrant two-tone black and gold finish, these sconces are sure to provide updated curb appeal to your exterior.
- •Black and gold finish outdoor wall sconce from the Rincon collection
- •Constructed from high quality aluminum, glass and stainless steel
- •This fixture utilizes one 14-watt PCB LED bulb (integrated)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.