Zoro Homepage

Rivet VX LED Outdoor Sconce

  • Mfr # 42122BKAB

  • Zoro # G108391861


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
9.5 in
Watts
12W
Lens Material
Frosted Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42122BKAB
Zoro #
G108391861
UPC #
783209290365
Country of Origin
China

Dimensions

Width
6.5 in
Height
9.5 in
Depth (In)
4 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
12W
Lens Material
Frosted Glass
Lumens
870
Finish
Black / Antique Brass
Color Rendering Index
90
Dimmable
Dimmable
Color Temperature
3000 K
Lamp Type
LED
Lamp Included
Yes
Standards
cETLus
Application
Residential
Indoor or Outdoor
Outdoor
Material
EPMM, Aluminum
Color
Chrome
Weight (Lbs)
1.27 lbs
Bulb Base Type
AC Integrated

Description

Tasteful details on this series of low-profile Vivex sconces and flush mounts adds a stylish touch to functional spaces. Finished in a two-tone Black and Gold combination, this Vivex series is engineered to withstand harsher climates adding fashionable flare to a necessary lighting element. The Gold rivet details at its corners are not just decorative, but structurally secure an outer shell that seals its internal LED housing from water intrusion. The applications of the flush mount and slim sconces provide dimensional convenience and accessibility for limited spaces or hallways regulated by ADA requirements.


  • •Black and antique brass finish outdoor wall sconce from the Rivet collection
  • •Constructed from high quality epmm and aluminum
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.