Zoro Homepage

Rivet VX Small LED Outdoor Sconce

  • Mfr # 42120BKAB

  • Zoro # G108391847


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.5 in
Watts
8W
Lens Material
Frosted Glass
Lumens
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42120BKAB
Zoro #
G108391847
UPC #
783209290358
Country of Origin
China

Dimensions

Width
5.5 in
Height
5.5 in
Size
Small
Depth (In)
3.25 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
8W
Lens Material
Frosted Glass
Lumens
780
Finish
Black / Antique Brass
Dimmable
Dimmable
Color Rendering Index
90
Color Temperature
3000 K
Lamp Type
LED
Standards
cETLus
Lamp Included
Yes
Indoor or Outdoor
Outdoor
Bulb Base Type
AC Integrated
Material
EPMM, Aluminum
Application
Residential
Weight (Lbs)
1.1 lbs
Color
Chrome

Description

Tasteful details on this series of low-profile Vivex sconces and flush mounts adds a stylish touch to functional spaces. Finished in a two-tone Black and Gold combination, this Vivex series is engineered to withstand harsher climates adding fashionable flare to a necessary lighting element. The Gold rivet details at its corners are not just decorative, but structurally secure an outer shell that seals its internal LED housing from water intrusion. The applications of the flush mount and slim sconces provide dimensional convenience and accessibility for limited spaces or hallways regulated by ADA requirements.


  • •Black and antique brass finish outdoor wall sconce from the Rivet collection
  • •Constructed from high quality epmm and aluminum
  • •This fixture utilizes one 8-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.